
48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Tan
Mfr # 606998TN
Zoro # G711863694
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
29-5/8 to 35-5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606998TN
Zoro #
G711863694
UPC #
-
Country of Origin
China
Dimensions
Depth
30 in
Height
29-5/8 to 35-5/8 in
Width
48 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8in thick high pressure plastic laminate top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.