5 Shelf, High Capacity Boltless Shelving, Steel Deck, Add On, 36"W x 24"D x 72"H

  • Mfr # B3166438

  • Zoro # G122790299


product price:  $750.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Shelf Capacity
4000 lbs
Material
Steel
Number of Shelves
5
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3166438
Zoro #
G122790299
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in

Details

Shelf Capacity
4000 lbs
Material
Steel
Number of Shelves
5
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelving Type
Add On Unit
Color
Gray

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.