
7 Shelf, 18 Ga Open Steel Shelving Unit, 36inW x 18inD x 85inH, Gray
Mfr # 562207A
Zoro # G911863760
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
562207A
Zoro #
G911863760
UPC #
707022015417
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
85 in
Details
Item
Starter Unit
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.