Shop HILLMAN

Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White

  • Mfr # 230009

  • Zoro # G603735740


product price:  $56.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230009
Zoro #
G603735740
UPC #
38902132086
Country of Origin
China

Description

Features
  • Floating shelves are notoriously hard to put up, but High & Mighty makes shelves you can install in seconds without help or a single tool
  • Just place, push, hang
  • Shelf with a template and a built-in level to show you exactly where to install the hangers
  • Then easily hang the shelf and start decorating
  • As DIY as it gets
  • Flat edge profile
  • Tool-free installation
  • Strong holds up to 15 pounds
  • For use in drywall only
Specifications
  • Color: White
  • Design: Beveled
  • Size: 24"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.