Shop GLOBAL INDUSTRIAL
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72x36 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue
- Mfr # 607003BL
- Zoro # G711864035
product price:Â
$
743.99
/ea
Key Features
Color
Blue
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Height
31-5/8 to 43-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607003BL
- Zoro #
- G711864035
- UPC #
- 707022025645
- Country of Origin
- China
- Color
- Blue
- Item
- Heavy Duty Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Dimensions
- Width
- 72 in
- Height
- 31-5/8 to 43-5/8 in
- Depth
- 36 in
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8in thick high pressure plastic laminate top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.