Shop PROLINE
See all product information
Create Account
BinHolder, 30"H, Beige, 60"W, Steel
- Mfr # BH60-F63H11
- Zoro # G7698126
product price:Â
$
58.45
/ea
Key Features
For Use With
60 x 30 in Benches
Height
30 in
Includes
Hardware
Finish
Powder Coated
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH60-F63H11
- Zoro #
- G7698126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Width
- 60 in
- Depth
- 1 1/2 in
- For Work Station Width
- 60 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 60 in
- Overall Height
- 30 in
Description
Bin Holder, Product Type Bin Holder, Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60, UR60-F63H11 BEIGE, UR60-H11, Overall Height 30 in, Metal Material Gauge 13 ga, Compatible with Grainger Part Number 4UJ66, 8PE65, Compatible with Series UR60-H11, ESD Safe No, For Use With 60 x 30 in Benches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.