
8ft Outdoor Steel Flat Bench, Expanded Metal, Green
Mfr # 277157GN
Zoro # G411835090
product price: $580.99
/eaKey Features
Color
Green
Material
Expanded Metal
Overall Height
18 in
Length
96 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277157GN
Zoro #
G411835090
UPC #
707022030731
Country of Origin
China
Dimensions
Overall Height
18 in
Length
96 in
Width (In.)
14-1/2 in
Details
Color
Green
Material
Expanded Metal
Assembly
Unassembled
Item
Flat Bench
Description
96in Expanded Metal Mesh Flat Bench Green - 277157GN. Premium All Steel Metal Mesh Benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a green thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 96inL x 14-1/2inW x 18inH. 7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.