Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 48x24x78, Black
Mfr # 603600BK
Zoro # G708612885
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Black
- Overall Height 78 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 603600BK
- Zoro # G708612885
- UPC # 707022336673
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Details
Material | Steel |
Color | Black |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles. Shelf Dimension is 22.125 x 47.8125, Shelf Thickness is 0.0239 24 Gauge Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Overall inside Dimensions 47-3/4W x 23D x 73-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 24-Compartment Boxes (493500)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- BEHRENS 15 Gallon Square Tub, Hot Dipped Steel Tub (62)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx18Dx78H, Gray (316059)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- GLOBAL INDUSTRIAL Paint & Ink Storage Cabinet, 24 Gallon, Manual Close 43inW x 12inD x 44inH (316063)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- Global Industrial Industrial Storage Cabinets