
Canvas Basket Bulk Truck, 24 Bushel
Mfr # 241306
Zoro # G308591573
product price: $475.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
37-1/4 in
Overall Length
53-1/4 in
Overall Width
36-1/4 in
Material
Hardwood Base & Welded Spring Steel Frame
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241306
Zoro #
G308591573
UPC #
707022080484
Country of Origin
China
Dimensions
Overall Height
37-1/4 in
Overall Length
53-1/4 in
Overall Width
36-1/4 in
Details
Material
Hardwood Base & Welded Spring Steel Frame
Color
White
Assembled
Yes
Description
Heavyweight canvas construction features wear-guard edges for abrasion protection. Water repellent finish resists weather and moisture damage, making it ideal for use as a laundry cart. Strong kiln-dried hardwood base, welded steel frame and four 4 non-marking rubber swivel casters handle heavy loads easily. Both ends of this canvas cart feature a large document pocket and a reinforced pull handle. Shipped assembled.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.