Cross Stack & Nest Lid For Storage Tote, 25-1/8 in L x 16 in W, White, Plastic

  • Mfr # 603003

  • Zoro # G711863830


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Overall Length
25-1/8 in
Overall Width
16 in
Type
Cross Stack & Nest
Material
Plastic
Overall L x W x H
25-1/8 in L x 16 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603003
Zoro #
G711863830
UPC #
651588021262
Country of Origin
United States

Dimensions

Overall Length
25-1/8 in
Overall Width
16 in
Overall L x W x H
25-1/8 in L x 16 in W

Details

Type
Cross Stack & Nest
Material
Plastic
Color
White
Item
Lid For Storage Tote

Description

White Lid For Cross Stack And Nest Tote TUB2516-8. Easy 90° positive stacking allows access to contents when stacked and nests when empty. Perfect for assembly, production and order picking. rugged long-lasting one-piece tote won't crack or rust and cleans easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.