Mesh Straight Wall Storage Container, 15-3/4 in L x 11-3/4 in W x 8-1/4 in H, Gray, Polyethylene
- Mfr # 662111
- Zoro # G111864345
product price:Â
$
17.95
/ea
Sold in multiples of 12 for
$215.40
Key Features
Overall Height
8-1/4 in
Overall Length
15-3/4 in
Overall Width
11-3/4 in
Type
Mesh
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662111
- Zoro #
- G111864345
- UPC #
- 32903014495
- Country of Origin
- United States
Dimensions
- Overall Height
- 8-1/4 in
- Overall Length
- 15-3/4 in
- Overall Width
- 11-3/4 in
- Overall L x W x H
- 15-3/4 in L x 11-3/4 in W x 8-1/4 in H
Details
- Type
- Mesh
- Material
- Polyethylene
- Color
- Gray
- Item
- Straight Wall Storage Container
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1in wide stacking rims and external ribbing provide added strength. Mesh-sided containers have an open .72 x .9 mesh pattern which allows high visibility and good airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.