Cross Stack & Nest Storage Tote, 25-1/8 in L x 16 in W x 8-1/2 in H, Blue, Plastic

  • Mfr # 334180

  • Zoro # G111864727


product price:  $25.99
/ea
Sold in multiples of 6 for $155.94

Key Features

Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Type
Cross Stack & Nest
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334180
Zoro #
G111864727
UPC #
651588021286
Country of Origin
United States

Dimensions

Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Overall L x W x H
25-1/8 in L x 16 in W x 8-1/2 in H

Details

Type
Cross Stack & Nest
Material
Plastic
Color
Blue
Item
Storage Tote

Description

Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Blue. These sturdy plastic totes are designed to stack easily at 90° to permit easy access to contents. They also nest when empty to save space. FDA Compliant Resin & Colorant. Perfect for assembly, production and order picking. Rugged, molded polypropylene endures constant heavy use, won't crack or rust and is easily cleaned. Holds up to 100 lbs. Measures 25-1/8inL X 16inW X 8-1/2inH. Sold in carton quantities of 6. Lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products