Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue

  • Mfr # 298454

  • Zoro # G708612816


product price:  $59.69
/ea

Key Features

Color
Blue
Width
36 in
Material - Cabinets
Steel
Drawer Depth
24
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298454
Zoro #
G708612816
UPC #
707022329958
Country of Origin
China

Dimensions

Width
36 in
Drawer Depth
24
Drawer Height
5

Details

Color
Blue
Material - Cabinets
Steel

Description

Metal Divider Kit for Modular Cabinets, 36W x 24D, includes 4 long partitions and 6 short dividers. Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.