Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige

  • Mfr # 436952

  • Zoro # G008620108


product price:  $428.47
/ea
Free Shipping & Returns

Key Features

Width
12 in
Depth
8 in
Height
15 in
Color
Beige
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436952
Zoro #
G008620108
UPC #
707022401722
Country of Origin
China

Dimensions

Width
12 in
Depth
8 in
Height
15 in

Details

Color
Beige
Material
Steel

Description

Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish. Full-length piano hinged door with double heavy gauge cam lock to ensure content security. Locks are keyed separately with two keys per lock included. One adjustable and removable steel shelf. Pre-drilled mounting holes in the back with mounting hardware included. Ships fully assembled for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.