Electric Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD, Gray

  • Mfr # 338340GY

  • Zoro # G511892511


product price: $951.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Height
28 to 48 in
Width
48 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338340GY
Zoro #
G511892511
UPC #
-
Country of Origin
China

Dimensions

Height
28 to 48 in
Width
48 in
Depth
30 in

Details

Color
Gray
Item
Light Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Sturdy, telescoping legs adjust from 28in to 48in in height. Includes programmable heights. Easy push-button control. Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The telescoping legs adjust from 28in to 48in in height allowing users to choose whether they want to sit or stand during their workday. Ideal for repair and assembly areas with multiple shifts, this workbench, with laminate top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 48in x 30in. UL and CSA certified. Frame color: Gray. Weight Capacity: 500 lbs. Table top thickness: 1-5/8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.