Expandable Starter Rack 36x12x84 3 Level Wood Deck 1500 lb. Cap Per Deck GRY

  • Mfr # B2297288

  • Zoro # G608590993


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
12 in
Height
84 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297288
Zoro #
G608590993
UPC #
707022383196
Country of Origin
United States

Dimensions

Depth
12 in
Height
84 in
Overall Width
36 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Style
Double Rivet
Includes
4 Upright Angle Posts, 3 Sets Of Horizontal Beams, Particleboard Decking

Description

Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and particleboard decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.