Shop DENIOS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Corrosives Safety Storage Cabinet, 10 gal, 4 Shelves, Polyethylene, 25 1/4 in W x 78 1/2 in H x
- Mfr # K22-0575
- Zoro # G516049309
product price:Â
$
1,875.99
/ea
Key Features
Storage Capacity
10 gal
Number of Shelves
4
Material
Polyethylene
Exterior Height
78 1/2 in
Exterior Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22-0575
- Zoro #
- G516049309
- UPC #
- -
- Country of Origin
- Germany
- Item
- Corrosives Safety Storage Cabinet
- Storage Capacity
- 10 gal
- Number of Shelves
- 4
- Material
- Polyethylene
- Color
- Blue
- Door Handle Type
- T-Handle
- Cabinet Format
- Standard
- Drum Capacity
- 0
- Door Closure Type
- Manual
- Sump Capacity
- 10 gal
- Includes
- Fully Sealed Sump
- Storage Chemical Type
- Corrosives
- Lock Type
- Keyed
- NFPA 30
- Not NFPA 30 Compliant
- Door Type
- Hinged
- Features
- 100% Leak-Free Performance
- Number of Doors
- 1
- Includes Rollers
- Rollers Not Included
- Compatible Shelf Model Number
- K220591W
- Includes Legs
- Legs Not Included
- Other Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Shell Material
- Polyethylene
- Wire Color
- Blue
- Traction Material
- Polyethylene
Dimensions
- Exterior Height
- 78 1/2 in
- Exterior Depth
- 24 in
- Exterior Width
- 25 1/4 in
- Fits Chest Size
- 100% Leak-Free Performance
Description
Poly Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.