Safety Cabinets with Charging Outlets
- Mfr # M31-8410
- Zoro # G924486536
product price:Â
$
11,919.99
/ea
Key Features
Number of Shelves
2
Includes Power Supply
Cord Included
Door Closure
Automatic
Charging Capacity
2 kWh
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M31-8410
- Zoro #
- G924486536
- UPC #
- 810171234421
- Country of Origin
- United States
- Item
- Safety Cabinets with Charging Outlets
- Number of Shelves
- 2
- Includes Power Supply
- Cord Included
- Door Closure
- Automatic
- Charging Capacity
- 2 kWh
- Number of Doors
- 1
- Color
- Gray
- Locking
- Lockable
- Number of Outlets
- 8
- Material
- Steel
- Features
- Adjustable Feet, Pressure Relief Opening, Scratch-Proof Paint, Wheels for Easy Movement
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 25 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Fits Chest Size
- Adjustable Feet, Pressure Relief Opening, Scratch-Proof Paint, Wheels for Easy Movement
Description
Safety Cabinets with Charging Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.