Guest/ Side Chair, 23-1/2 in W 24-1/2 L 33-1/2 in H

  • Mfr # 695625

  • Zoro # G008619638


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33-1/2 in
Overall Width
23-1/2 in
Overall Depth
24-1/2
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695625
Zoro #
G008619638
UPC #
707022365895
Country of Origin
China

Dimensions

Overall Height
33-1/2 in
Overall Width
23-1/2 in
Overall Depth
24-1/2

Details

Item
Guest/ Side Chair
Assembled/Unassembled
Unassembled

Description

Made with commercial grade fabric and a solid oak wood frame in Cherry finish. Ideal for guest seating in an office or reception area, this attractive chair will suit your everyday needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.