Handrail Medical Scale, 660 Lb Capacity, 20-1/2inL x 20-1/2inW

  • Mfr # 244293

  • Zoro # G911863661


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Physician Scale
Overall Height
47-1/4 in
Overall Length
20-1/2 in
Platform Material
Steel, Aluminum-Alloy
Overall Width
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244293
Zoro #
G911863661
UPC #
707022400602
Country of Origin
China

Dimensions

Overall Height
47-1/4 in
Overall Length
20-1/2 in
Overall Width
20-1/2 in

Details

Item - Bathroom and Medical Scales
Physician Scale
Platform Material
Steel, Aluminum-Alloy
Assembly Required
Yes

Description

Global Industrial™ Handrail Medical Scale, 660 lb x 0.2 lb . This Electronic Medical Scale features a robust steel aluminum-alloy build to provide lasting usage and performance. Unit is suitable for various applications requiring accuracy and accepts weight up to a 600 lb. capacity. Low-profile weighing platform is 20-1/2in x 20-1/2in and is equipped with sturdy handrails to provide stability assistance. LCD backlit display designates clear and real time measurement results. 9V 600mA adapter included. Limited 1 year warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.