Heavy Duty Trash Bags, 30-33 Gal, 0.9 Mil, Black, 200PK

  • Mfr # 732332

  • Zoro # G222795446


product price:  $88.79
/pk 200, $0.44/ea
Free Shipping & Returns

Key Features

Capacity
30 - 33 gal
Material
LLDPE
Color
Black
Height
39 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732332
Zoro #
G222795446
UPC #
048063160279
Country of Origin
United States

Dimensions

Height
39 in
Width
33 in

Details

Capacity
30 - 33 gal
Material
LLDPE
Color
Black

Description

The Global Industrial Heavy-Duty White Trash Bags hold light-to-medium trash loads from food scraps and office waste to debris from light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's .90 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 30 to 33 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 8 coreless rolls of 25 bags each for a total of 200 bags per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.