Heavy Duty Trash Bags, 40-45 Gal, 1.2 Mil, Black, 100PK

  • Mfr # 732344

  • Zoro # G422795246


product price:  $69.49
/pk 100, $0.69/ea

Key Features

Capacity
40 - 45 gal
Material
LLDPE
Color
Black
Height
46 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732344
Zoro #
G422795246
UPC #
048063160385
Country of Origin
United States

Dimensions

Height
46 in
Width
40 in

Details

Capacity
40 - 45 gal
Material
LLDPE
Color
Black

Description

The Global Industrial Heavy-Duty Black Trash Bags hold medium-to-heavy trash loads from food scraps and office waste to debris from cleanup jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.2 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.