Heavy Duty Trash Bags, 40-45 Gal, 1.3 Mil, Clear, 100PK

  • Mfr # 732345

  • Zoro # G122787107


product price:  $82.39
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Capacity
40 - 45 gal
Material
LLDPE
Color
Clear
Width
40 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732345
Zoro #
G122787107
UPC #
048063197282
Country of Origin
United States

Dimensions

Width
40 in
Height
46 in

Details

Capacity
40 - 45 gal
Material
LLDPE
Color
Clear

Description

Global Industrial Heavy-Duty Clear Trash Bags hold medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.3 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag is designed to provide a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.