Zoro Homepage

High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V

  • Mfr # 641591

  • Zoro # G708620484


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Voltage
120
Depth
4 in
Material
Stainless Steel
Height
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641591
Zoro #
G708620484
UPC #
707022468138
Country of Origin
China

Dimensions

Depth
4 in
Height
10.1 in
Width
6-9/10 in

Details

Color
Silver
Voltage
120
Material
Stainless Steel

Description

A hand dryer that keeps hands away from contact as they quickly dry them within 12 seconds. That being said, the Global Industrial Automatic Hand Dryer is your solution to washrooms and bathrooms that need a touchless activated and convenient hand dryer. This hand dryer is ideal for communal lavatories for both commercial and industrial industries, including schools, fitness centers, and other facilities with communal lavatories. It's also hands-free activated, meaning no direct contact is needed to release the air. Traditional stainless steel cover compliments any industrial or commercial bathroom setting. This unit is ADA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.