
High Velocity Dock Fan, Truck Mount, 14 in Blade Dia
Mfr # 293143
Zoro # G811937691
product price:Â $691.99
/ea
Free Shipping & Returns
Key Features
Width
21.17 in
Color
Blue
Height
22-7/16 in
Fan Mounting Location
Truck
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293143
Zoro #
G811937691
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
14 in
Width
21.17 in
Height
22-7/16 in
Max. Depth
15-7/16 in
Details
Item
High Velocity Dock Fan
Color
Blue
Fan Mounting Location
Truck
Material
Polyethylene
Description
Cooling distance of up to 46. Corrosion resistant. Help your employees keep their cool with the Global IndustrialTM High Velocity Dock Fan with Dock Truck Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. The dock truck mount makes it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces. UL, cUL Listed. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.