Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers

  • Mfr # 241439

  • Zoro # G908610377


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
22 in
Material
Steel
Color
Blue
Wheel Type
2-Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241439
Zoro #
G908610377
UPC #
707022055659
Country of Origin
Viet Nam

Dimensions

Overall Height
49 in
Overall Width
22 in

Details

Material
Steel
Color
Blue
Item
Stair Climbing
Wheel Type
2-Wheel
Assembled
No

Description

Perfect for day-to-day work in warehouse, receiving and delivery
  • MIG welded throughout with double welding at critical stress points
  • 10 x 3-1/2 full pneumatic ball bearing wheels
  • Durable enamel finish resists rust and scratches14 x 10 noseplate
  • Integral Stair Climbers that use continuous friction reducing belts to ease movement up and down stairs
  • 350 lb. capacity
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.