Interion Modern Quad Workstation, 14' 5"W x 14' 5"D x 70"H

  • Mfr # 271619

  • Zoro # G822793200


original price:  $22,270.99 , new price: $20,043.99 , 10 percent off
new price:  $20,043.99
/ea
Free Shipping & Returns

Key Features

Overall Width
173 in
Overall Depth
173 in
Overall Height
70 in
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
271619
Zoro #
G822793200
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
173 in
Overall Depth
173 in
Overall Height
70 in

Details

Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Frame Material
Steel

Description

Upgrade your office space in a snap with this Interion by Global Industrial Modern Quad Workstation. Its modern appearance, with blue fabric panels, glass windows, and clean aesthetic, instantly updates your space, while its durable steel construction provides long-lasting stability. Easily customizable and engineered for organization, this kit comes with everything you need to set up your workstation, making it the ideal solution for offices in any commercial or residential setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.