Zoro Homepage

LCD/Plasma Mobile Workstation with Power Outlet, Beige

  • Mfr # 239192ABGE

  • Zoro # G611937235


product price: $889.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Beige
Material
Steel
Height
78 in
Width
38 in
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239192ABGE
Zoro #
G611937235
UPC #
-
Country of Origin
Multiple

Dimensions

Height
78 in
Width
38 in
Depth
34 in

Details

Color
Beige
Material
Steel
Item
AV Cart
Assembly Required
Yes

Description

Safely mount and move flat panel monitors with this sturdy steel display thatfts ideal for production floors, trade shows, lobby displays and more. The strong central 5in square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30in-50in screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36inW x 20inD x 1in thick and is height adjustable. The mobile base has 4in rubber casters 2 locking and measures 38inW x 34inD x 10inH. This portable workstation fits through standard doorways. Easy assembly. Optional keyboard tray accommodates mouse pad and locks for security, and CPU holder provides onboard storage for units up to 9inW sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.