Shop GLOBAL INDUSTRIAL

Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 72inW x 12inD x 17inH

  • Mfr # 695978T

  • Zoro # G211835009


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Depth
12 in
Overall Height
17 in
Assembly
Unassembled
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695978T
Zoro #
G211835009
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Height
17 in
Width (In.)
72 in

Details

Color
Silver
Assembly
Unassembled
Item
Locker Room Bench

Description

1-1/4in thick laminate top. Low-maintenance stainless steel base. Lightweight and easy-to-assemble . Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial™ 72inW Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel trapezoid pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.