Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Brown Solid Teak Outdoor Glider Bench
- Mfr # 476413
- Zoro # G623440075
product price:Â
$
4,673.99
/ea
Key Features
Arm Style
Curved
Arms Included
Yes
Seat Material
Solid Wood
Frame Color
Brown
Overall Depth
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476413
- Zoro #
- G623440075
- UPC #
- -
- Country of Origin
- Thailand
- Arm Style
- Curved
- Arms Included
- Yes
- Seat Material
- Solid Wood
- Frame Color
- Brown
- Material
- Solid Wood
- Seat Color
- Brown
- Back Included
- Yes
- Commercial Use
- No
- Item
- Outdoor Benches
- Frame Material
- Solid Wood
- Seating Wood Species
- Teak
- Color
- Brown
Dimensions
- Overall Depth
- 35 in
- Width (In.)
- 60 in
- Length
- 36 in
Description
Practicality and fashion mix together with this handy 60in brown solid teak wood outdoor glider bench. Benches don't have to be unsightly. Increase your outdoor seating and the fashion quotient of your space all at the same time with this hard wearing, versatile, and good looking bench. The smooth gliding motion is relaxing and comforting. 36in H x 60in W x 35in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.