Compact Curvilinear Teak Shower Outdoor Bench With Shelf In Driftwood Finish
- Mfr # 376702
- Zoro # G322908593
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Wood
Overall Depth
12 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376702
- Zoro #
- G322908593
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 18 in
- Width (In.)
- 18
Details
- Color
- White
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Driftwood Finish
- Item
- Shower Benches
- Application
- Outdoor
- Mounting Type
- Freestanding
- Style
- Traditional
- Weight Capacity
- 250 lb
Description
Flared legs provide extra stability and support, preventing tipping. Adjustable height foot pads provide improved safety, allowing leveling on sloped shower floors. Solid teak 18" teak shower bench with an included storage shelf at no extra charge, provides a classy Zen-like feel to your shower, bathroom, living room, or patio, hence the name Serenity. This teak shower bench has an included convenience shelf which gives added versatility for storage of toiletries, books, or other essentials. It has a compact footprint of 18" long, and 12" wide, with a comfortable height of 18". It is the perfect height to rest your feet on while shaving in the shower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.