Manual Chain Hoist 20 Foot Lift 6,000 Pound Cap.

  • Mfr # 241644

  • Zoro # G108610368


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6000 lbs
Hoist Lift
20 ft
Finish
Orange
Headroom
18-1/2 in
Chain Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241644
Zoro #
G108610368
UPC #
707022007085
Country of Origin
China

Details

Load Capacity
6000 lbs
Hoist Lift
20 ft
Item
Standard Chain Hoist
Finish
Orange
Headroom
18-1/2 in
Chain Material
Steel

Description

Lightweight and ideal for low ceiling applications. Drop forge steel swivel hook with safety latch. Hardened steel load chain for long life. Lubrication free load brake offers positive load control. Tempered molybdenum steel gears.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.