Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Mesh Straight Wall Storage Container, 23-3/4 in L x 15-3/4 in W x 16-1/8 in H, Red, Plastic
- Mfr # 662114RD
- Zoro # G508613235
product price:Â
$
36.95
/ea
Sold in multiples of 2 for
$73.90
Key Features
Overall Height
16-1/8 in
Overall Length
23-3/4 in
Overall Width
15-3/4 in
Type
Mesh
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662114RD
- Zoro #
- G508613235
- UPC #
- 32903013948
- Country of Origin
- United States
- Type
- Mesh
- Material
- Plastic
- Color
- Red
- Item
- Straight Wall Storage Container
- Lid Type
- Mesh Sides & Base
- Includes
- Mesh Sides & Base
Dimensions
- Overall Height
- 16-1/8 in
- Overall Length
- 23-3/4 in
- Overall Width
- 15-3/4 in
- Overall L x W x H
- 23-3/4 in L x 15-3/4 in W x 16-1/8 in H
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1 wide stacking rims and external ribbing provide added strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.