Mobile Lab Workbench, 60 x 30in, Power Outlets, Phenolic Safety Edge, Tan

  • Mfr # 249422TN

  • Zoro # G411835670


product price: $881.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Height
37-5/8 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249422TN
Zoro #
G411835670
UPC #
707022029186
Country of Origin
China

Dimensions

Height
37-5/8 in
Depth
30 in
Width
60 in

Details

Color
Tan
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.