
Nexel 2 Shelf, Stainless Steel Wire Shelving Unit, Starter, 42"W x 14"D x 34"H
Mfr # B3149605
Zoro # G022796179
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Shelf Capacity
800 lbs
Height
34 in
Material
304 Stainless Steel
Shelving Type
Starter Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3149605
Zoro #
G022796179
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
34 in
Width
42 in
Details
Shelf Capacity
800 lbs
Material
304 Stainless Steel
Shelving Type
Starter Unit
Number of Shelves
2
Color
Stainless Steel
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts. Includes 4 posts, 2 shelves and snap on sleeves. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.