Nexel 3 Shelf Truck, Nexelate, 24"W x 14"D x 80"H, Polyurethane Swivel Casters, 2 Brakes

  • Mfr # B3156592

  • Zoro # G822787209


product price:  $218.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
14 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3156592
Zoro #
G822787209
UPC #
-
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
14 in
Overall Width
24 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lbs
Number of Shelves
3
Shelf Capacity
800 lbs
Assembled/Unassembled
Unassembled

Description

The Nexel 3 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 3 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products