Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 3 Shelf Truck, Poly-Green, 42"W x 21"D x 60"H, Polyurethane Swivel Casters, 2 Brakes
- Mfr # B3157896
- Zoro # G022786682
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Length
21 in
Overall Width
42 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3157896
- Zoro #
- G022786682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 60 in
- Overall Length
- 21 in
- Overall Width
- 42 in
Details
- Material
- Steel
- Color
- Green
- Load Capacity
- 1200 lbs
- Number of Shelves
- 3
- Shelf Capacity
- 800 lbs
- Assembled/Unassembled
- Unassembled
Description
The Nexel 3 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 3 wire shelves, 4 swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.