Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel, 3 Shelf, Utility Cart, Solid Plastic, 36"Wx18"Dx39"H, Poly Casters, 4 Swivel, 2 Brake
- Mfr # B2276541
- Zoro # G322789079
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
18 in
Overall Width
36 in
Material
Steel
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2276541
- Zoro #
- G322789079
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Tan
- Load Capacity
- 900 lbs
- Number of Shelves
- 3
- Assembled/Unassembled
- Unassembled
- Wire Shelving Type
- General Purpose Cart
Dimensions
- Overall Height
- 39 in
- Overall Length
- 18 in
- Overall Width
- 36 in
Description
Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 900 lb. load capacity. NSF approved for dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.