Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Level Shelf Cart 3 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49A-1
- Zoro # G923532838
product price:
$
1,066.99
/ea
Key Features
Overall Height
35 in
Overall Length
28 in
Load Capacity
500lbs
Finish
Matte
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-1
- Zoro #
- G923532838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Load Capacity
- 500lbs
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
Description
The 2-Level Shelf Cart with 3 Flanges Per Level is designed to optimize efficiency and organization in industrial and logistical environments. Combining lightweight construction with a functional workspace, this trolley enhances productivity and adaptability in any setting. ● Integrated Work Surface: The sturdy top surface provides a convenient workstation for packing, sorting, or assembling materials, streamlining on-the-go tasks and saving valuable time. ● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control. ● Organized Storage: The lower levels are optimized for storing bins, tools, or materials, keeping essential items easily accessible and maintaining a clutter-free workspace. ● Enhanced Safety and Picking Efficiency: The three flanges surrounding the top work surface prevent objects from falling off during transport while providing a designated space for picking and organizing items securely and efficiently. ● Enhanced Productivity: Combining a workstation with ample storage, the trolley enables operators to handle multiple tasks efficiently, reducing downtime and boosting workflow efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.