Nexel 4 Shelf Truck, Galvanized, 60"W x 18"D x 69"H, Polyurethane Casters, 2 Brakes

  • Mfr # 489044B

  • Zoro # G222787304


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489044B
Zoro #
G222787304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
69 in
Overall Width
18 in
Overall Length
60 in

Details

Color
Gray
Material
Steel
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Load Capacity
1200 lbs
Wire Shelving Type
General Purpose Truck
Number of Shelves
4

Description

18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters, 2 with wheel brakes, feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products