
Nexel 5 Shelf Truck, Chrome, 48"W x 18"D x 69"H, Polyurethane Plate Casters, 4 Swivel
Mfr # 251292
Zoro # G022793970
product price:Â $681.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
18 in
Overall Width
48 in
Material
Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
251292
Zoro #
G022793970
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
18 in
Overall Width
48 in
Details
Material
Steel
Color
Chrome
Load Capacity
1000 lbs
Number of Shelves
5
Shelf Capacity
800, 400, 400 lbs
Assembled/Unassembled
Unassembled
Wire Shelving Type
General Purpose Truck
Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.