Stock Chaser, Steel, 88 in L, 30-5/16 in W, 54-1/2 in H
- Mfr # 800575
- Zoro # G911937393
product price:Â
$
13,217.99
/ea
Key Features
Overall Height
54-1/2 in
Overall Length
88 in
Overall Width
30-5/16 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800575
- Zoro #
- G911937393
- UPC #
- 707022499989
- Country of Origin
- China
Dimensions
- Overall Height
- 54-1/2 in
- Overall Length
- 88 in
- Overall Width
- 30-5/16 in
Details
- Material
- Steel
- Color
- Blue
- Item
- Stock Chaser
- Assembled/Unassembled
- Assembled
Description
Blue safety light, strobe light, and back-up sound for navigational safety. Protective bumper, operator presence switch pedal, and emergency stop for driver safety. Wide rubber-lined cargo deck with loading anchors for bungee cables. Move heavy loads through compact spaces in the warehouse with The Global Industrial™ Stock Chaser with 4-Step Ladder. This electric-powered warehouse vehicle is perfect for moving quickly and efficiently around warehouse floors where loads are stored in narrow aisles. The stock chaser features a convenient on-board charger, cup holders, and RFID scanner pockets for convenience. Additional safety features include a high-visibility blue safety light, strobe light, emergency stop button, protective front bumper, and an operator presence switch pedal. Unit can be connected to a tow hitch sold separately. 2-setting speed switch. 4-step ladder located behind driver platform.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.