Nexel Chrome Adjustable Wall Mount Wire Shelving, 1 Shelf, Starter, 54"Wx14"Dx14"H
- Mfr # B1137005
- Zoro # G322795544
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Width
54 in
Depth
14 in
Height
14 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1137005
- Zoro #
- G322795544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Depth
- 14 in
- Height
- 14 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 1
- Color
- Silver
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 1 Pair Post Mount Shelf Brackets, and 1 Wire Shelf. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.