
Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Nexel Stainless Steel Shelf Truck, 1200 lb. Capacity, 48"L x 18"W x 80"H
Mfr # 987458
Zoro # G922794084
original price:Â $1,157.99 , new price: $1,041.99 , 10 percent off
new price:Â $1,041.99
/eaKey Features
Overall Height
80 in
Overall Length
48 in
Overall Width
18 in
Number of Shelves
4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
987458
Zoro #
G922794084
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
48 in
Overall Width
18 in
Details
Number of Shelves
4
Material
Stainless Steel
Shelf Capacity
400 lbs
Wire Shelving Type
General Purpose Truck
Load Capacity
1200 lbs
Assembled/Unassembled
Unassembled
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.