Shop GLOBAL INDUSTRIAL
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Bottle Filling Station & Drinking Fountain, Black Powder Coat
- Mfr # 761216BK
- Zoro # G308641216
product price:Â
$
3,261.99
/ea
Key Features
Material
316 Stainless Steel
Type
Outdoor Drinking Fountain w/ Bottle Filling Station
Depth
10-1/4 in
Height (In.)
60-1/4 in
Width
30 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761216BK
- Zoro #
- G308641216
- UPC #
- 707022404037
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Type
- Outdoor Drinking Fountain w/ Bottle Filling Station
- Color
- Black
Dimensions
- Depth
- 10-1/4 in
- Height (In.)
- 60-1/4 in
- Width
- 30 7/8 in
Description
Outdoor Bottle Filling Stations are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features one drinking fountain station with bubbler and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Black powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.