Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Outdoor Perforated Steel Recycling Trash Can, Base and Rain Lid, 36 Gal, Blue
- Mfr # B3178680
- Zoro # G122792514
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Height
43-1/2 in
Width/Diameter
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3178680
- Zoro #
- G122792514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 43-1/2 in
- Width/Diameter
- 23-1/2 in
- Depth
- 23-1/2 in
Details
- Total Capacity
- 36 Gallon
- Color
- Recycling Blue
- Material
- Steel
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Rain bonnet lid prevents rain or snow from entering container; features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling rain bonnet lid, plastic liner, base and security cable. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.