Outdoor Slatted Recycling Can w/Access Door & Rain Lid, 36 Gallon, Blue

  • Mfr # 261943BL

  • Zoro # G811863570


product price:  $959.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Height
47-3/4 in
Width/Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261943BL
Zoro #
G811863570
UPC #
-
Country of Origin
China

Dimensions

Height
47-3/4 in
Width/Diameter
28 in

Details

Item
Recycling Can
Color
Blue
Material
Steel

Description

Recycling receptacle provides convenient disposal for all types of recyclable waste. Fully welded durable receptacle has a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Endures extreme climate conditions. Flat bar steel deters graffiti and vandalism. Powder coating finish resists rust and increases durability. Three recycling logos on lid and a RECYCLE decal on body for clear identification. Rain Cap Lid prevents rain or snow from entering container. Access door with slide out liner helps reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening lock sold separately. Doors feature heavy duty hinges for smooth and easy opening. Rubber bumpers for quiet door closing. Recycle waste container includes anchor kit, leveling feet and black plastic liner.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.