Packing Workbench W/Riser Kit, ESD Safety Edge, 72inW x 36inD

  • Mfr # 412463

  • Zoro # G911835958


product price: $1,080.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Depth
36 in
Height
28 to 34 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412463
Zoro #
G911835958
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
36 in
Height
28 to 34 in
Width
72 in

Details

Color
Blue
Item
Packing Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

The packing workbench comes with a riser kit for user convenience. This workbench features 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.