Shop GLOBAL INDUSTRIAL
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72inW x 30inD Pedestal Workbench, 4 Drawers, Shop Top Safety Edge, Gray
- Mfr # 300758
- Zoro # G611892534
product price:Â
$
590.99
/ea
Key Features
Color
Gray
Height
33-3/4 in
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300758
- Zoro #
- G611892534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 33-3/4 in
- Depth
- 30 in
- Width
- 72 in
Details
- Color
- Gray
- Item
- Single Pedestal Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. Includes 13 gauge steel open leg frame. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.