This item is Discontinued.

Global Industrial Pallet Rack Beam 48inLx4inH Unslotted 6590 Lb Cap/Pr 2 pcs 245970

Pallet Rack Beam 48inLx4inH Unslotted 6590 Lb Cap/Pr 2 pcs (Discontinued)

  • Mfr # 245970
  • Zoro # G111936790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245970
Zoro #
G111936790
UPC #
707022029353
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in

Details

Color
Orange
Material
Steel

Description

High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8inH step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Clip. Full inCin type weld construction ensures maximum durability under all conditions. To select load beam determine the desired length by adding a minimum of 10in to two pallet widths or 14in to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs *Price is per pair. Global Pallet Rack Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer.Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity rating s provided are for reference only. These ratings apply to static non- seismic conditions only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.